
61-10 NUMEROUS APPLICATIONS
Mfr # 70691
Zoro # G502151740
product price: $14.89
/eaKey Features
Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 7/8",2"
Hose Type
Dual I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70691
Zoro #
G502151740
UPC #
38244134854
Country of Origin
Unknown
Dimensions
Inside Dia.
1 7/8",2"
End 2 Inside Diameter
2 in
End 1 Inside Diameter
1 7/8 in
Trunk Height
13 1/2 in
Details
Color
Black
Material
EPDM
Finish
Black
Hose Type
Dual I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.