Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67-70 Chev/Gmc /4.6/5.0/5.4/5.7L

  • Mfr # 70575

  • Zoro # G600623521


product price: $19.99
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 3/4",1 3/4"
End 2 Inside Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70575
Zoro #
G600623521
UPC #
38244134144
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/4",1 3/4"
End 2 Inside Diameter
1 3/4 in
Trunk Height
17 3/8 in
End 1 Inside Diameter
1 3/4 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Description

67-70 Chev/Gmc /4.6/5.0/5.4/5.7L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.