Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69-00 Numerous Applications Vx-Wedge Belt, 3Vx335

  • Mfr # 3VX335

  • Zoro # G8899428


product price: $12.75
/ea

Key Features

Top Width
11"
Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
33.92"
Effective Length
33.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX335
Zoro #
G8899428
UPC #
38244074686
Country of Origin
Unknown

Dimensions

Top Width
11"
Effective Length
33.5

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
33.92"
Belt Construction
Bottom Cog
Angle
38 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.