70-02 Amc/Buick/Chev 4.3/4.4/4.9/5.0/5.7 Radiator Hose, 70649
Mfr # 70649
Zoro # G2118240
product price:Â $18.15
/eaKey Features
Material
EPDM
Color
Black
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-1/2 in; End 2: 1-3/4 in
End 2 Inside Diameter
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70649
Zoro #
G2118240
UPC #
382441345330
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-1/2 in; End 2: 1-3/4 in
End 2 Inside Diameter
1 3/4 in
Trunk Height
16 1/2 in
End 1 Inside Diameter
1 1/2 in
Details
Material
EPDM
Color
Black
Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.