Shop DAYCO
Create Account
70476 Curved Radiator Hose 4.75 In.
- Mfr # D35-70476
- Zoro # G624190542
product price:Â
$
27.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-70476
- Zoro #
- G624190542
- UPC #
- -
- Country of Origin
- China
Description
Replace your damaged OEM bypass hoses with Dayco molded bypass hoses! Designed using knitted reinforcement and all-synthetic EPDM construction, these hoses provide the high strength and resistance to oil, salt, mud, debris, ozone, coolants, and extreme temperature variations that are required for OEM replacement hoses. Their inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hoses. Features Hose End 1 - 3/4 in.. Hose End 2 - 3/4 in.. Hose Inside Diameter - 0.75 in.. Hose Length - 4.75 in.. Hose Material - EPDM.. Hose Finish - Black.. Make - Oldsmobile, Nissan.. Fits for various model.. Engine Type - V8, L4.. Year - 1964-1994..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.