Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70558 Curved Radiator Hose 16 In.

  • Mfr # D35-70558

  • Zoro # G216321620


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35-70558
Zoro #
G216321620
UPC #
-
Country of Origin
China

Description

Keep your ride cool and running right with Dayco molded radiator hoses. These Dayco molded radiator hoses are designed to replace your OEM hoses. They feature knitted reinforcement and all-synthetic EPDM construction to provide high strength and resistance to oil mud salt road debris ozone coolants and temperature variations of -40 to 257 degrees F. The inner base tube of these hoses is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hoses. Features Hose Length - 16 in. Hose End 1 - 1 3 4 in. Hose End 2 - 1 3 4 in. Hose Material - Rubber. Hose Finish - Black. Engine Type - V8 V6. Make - Chevrolet Checker. Model - Fits for various model. Year - 1965-1980.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.