73-80 Ford/Intl 3.2/5.0/5.8/6.6L Radiator Hose, 70812
Mfr # 70812
Zoro # G2162864
product price: $24.19
/eaKey Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-3/4 in; End 2: 1-15/16 in
Trunk Height
15 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70812
Zoro #
G2162864
UPC #
038244135769
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-3/4 in; End 2: 1-15/16 in
Trunk Height
15 3/4 in
End 1 Inside Diameter
1 3/4 in
End 2 Inside Diameter
1 15/16 in
Details
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.