
74-00 Numerous Applications
Mfr # L466
Zoro # G000618561
product price: $17.15
/eaKey Features
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
66"
Top Width
0.5"
Belt Construction
Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L466
Zoro #
G000618561
UPC #
38244152988
Country of Origin
Unknown
Dimensions
Top Width
0.5"
Details
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
66"
Belt Construction
Wrapped
Angle
40 Degrees
Description
74-00 Numerous Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.