Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

74-93 FIAT/NIS/PONT/SAAB 1.8/2.0/2.1/2.5

  • Mfr # 70831

  • Zoro # G702151687


product price: $12.95
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 3/8",1 3/8"
End 1 Inside Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70831
Zoro #
G702151687
UPC #
38244135905
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/8",1 3/8"
End 1 Inside Diameter
1 3/8 in
Trunk Height
9 3/4 in
End 2 Inside Diameter
1 3/8 in

Details

Finish
Black
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.