Zoro Homepage

77-85 BUICK/CAD/OLDS/PONT 4.3/5.7/6.6L

  • Mfr # 71691

  • Zoro # G802151280


product price: $13.79
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 9/32",1 9/32"
End 1 Inside Diameter
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71691
Zoro #
G802151280
UPC #
38244243099
Country of Origin
Unknown

Dimensions

Inside Dia.
1 9/32",1 9/32"
End 1 Inside Diameter
1 9/32 in
Trunk Height
10 in
End 2 Inside Diameter
1 9/32 in

Details

Finish
Black
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.