Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

79-03 INTLVIS/TOY/WESTERSTAR 14.6/15.8/4

  • Mfr # 71297

  • Zoro # G602151893


product price: $17.65
/ea

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 7/32",1 7/32"
End 1 Inside Diameter
1 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71297
Zoro #
G602151893
UPC #
38244140183
Country of Origin
Unknown

Dimensions

Inside Dia.
1 7/32",1 7/32"
End 1 Inside Diameter
1 7/32 in
End 2 Inside Diameter
1 7/32 in
Trunk Height
17 1/2 in

Details

Color
Black
Material
EPDM
Finish
Black
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.