79-95 Bmw/Toyota 2.2/2.3/2.4L Radiator Hose, 71383
Mfr # 71383
Zoro # G2120033
product price:Â $12.42
/eaKey Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-5/16 in; End 2: 1-7/16 in
End 2 Inside Diameter
1 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71383
Zoro #
G2120033
UPC #
887220762907
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-5/16 in; End 2: 1-7/16 in
End 2 Inside Diameter
1 7/16 in
End 1 Inside Diameter
1 5/16 in
Trunk Height
7 3/4 in
Details
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.