This item is Discontinued.

Dayco 80-07 Cadillac/Chev/Pont/Toy 2.2/2.8/3.1 Heater Hose, 87666 87666

80-07 Cadillac/Chev/Pont/Toy 2.2/2.8/3.1 Heater Hose, 87666 (Discontinued)

  • Mfr # 87666
  • Zoro # G6853772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87666
Zoro #
G6853772
UPC #
38244598533
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",5/8"
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
5/8 in
Trunk Height
9 in

Details

Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.