
80-08 BUICK/CHEV/OLDS/PONT 2.5/3.6L
Mfr # 86053
Zoro # G302149435
product price: $18.79
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
3/4",3/4"
End 2 Inside Diameter
3/4 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86053
Zoro #
G302149435
UPC #
38244157884
Country of Origin
Unknown
Dimensions
Inside Dia.
3/4",3/4"
End 2 Inside Diameter
3/4 in
End 1 Inside Diameter
3/4 in
Trunk Height
27 in
Details
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.