80-09 Numerous Applications Heater Hose, 88361
Mfr # 88361
Zoro # G8546558
product price: $17.19
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
3/4",3/4"
Trunk Height
18 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88361
Zoro #
G8546558
UPC #
38244601257
Country of Origin
Unknown
Dimensions
Inside Dia.
3/4",3/4"
Trunk Height
18 in
End 1 Inside Diameter
3/4 in
End 2 Inside Diameter
3/4 in
Details
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.