Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80-93 Buick/Chev 3.8/4.1/4.3/5.7L Radiator Hose, 71025

  • Mfr # 71025

  • Zoro # G2118828


product price: $19.19
/ea

Key Features

Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-1/4 in
Trunk Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71025
Zoro #
G2118828
UPC #
038244137657
Country of Origin
Unknown

Dimensions

Inside Dia.
1-1/4 in
Trunk Height
26 in
End 2 Inside Diameter
1 1/4 in
End 1 Inside Diameter
1 1/4 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.