Shop DAYCO
Create Account
80058 Fuel Line Hose 0.25 In.
- Mfr # D35-80058
- Zoro # G624187108
product price:Â
$
87.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-80058
- Zoro #
- G624187108
- UPC #
- -
- Country of Origin
- China
Description
These Dayco fuel line hoses are designed to be used with all types of non-fuel injected gasoline and diesel engines. Constructed with a neoprene cover and nitrile tube reinforced with a single ply of braided cord, these hoses provide great resistance to gasoline, oil, grease, and weather. Dayco fuel line hoses meet SAE J30R7 requirements and they also meet the fuel permeation requirements of SAE J1527 Class 2 specifications. Features Hose Size: 0.25 in.. Hose Length ( ft):50.000. Hose Color:Black. Hose Material:Nitrile rubber. Hose Inside Diameter :0.250 in.. Maximum Operating Pressure ( psi):50 psi.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.