620104 5 to 7 in. No. 104 620 Series Hose Clamp
- Mfr # 620104
- Zoro # G504021393
Key Features
Specifications
Product Information
- MFR #
- 620104
- Zoro #
- G504021393
- UPC #
- 787907711047
- Country of Origin
- China
Details
- Material
- Stainless Steel
- Item
- Clamp
- Clamping Range
- 5 to 7 in
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- No. 104 620 Series Hose Clamp
- High quality material that lasts longer
- Minimum Size: 5"
- Maximum Size: 7"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.