Zoro Homepage

80063 Fuel Line Hose 0.37 In.

  • Mfr # D35-80063

  • Zoro # G016322698


product price: $60.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35-80063
Zoro #
G016322698
UPC #
-
Country of Origin
China

Description

These Dayco fuel line hoses are designed to be used with all types of non-fuel injected gasoline and diesel engines. Constructed with a neoprene cover and nitrile tube reinforced with a single ply of braided cord these hoses provide great resistance to gasoline oil grease and weather. Dayco fuel line hoses meet SAE J30R7 requirements and they also meet the fuel permeation requirements of SAE J1527 Class 2 specifications. Features Hose Size 3 8 in. Hose Length (ft) 25.000 Hose Color Black Hose Material Nitrile rubber Hose Inside Diameter 0.375 in. Maximum Operating Pressure (psi) 50 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.