80314 Heater Hose 0.625 In.
- Mfr # D35-80314
- Zoro # G624195639
product price:Â
$
99.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-80314
- Zoro #
- G624195639
- UPC #
- -
- Country of Origin
- China
Description
If you live in a cold climate, efficient heat transfer is important for the cost-effective operation of your vehicle. These premium hoses deliver heated coolant to your heater core with a minimal loss of heat. Constructed from a synthetic EPDM rubber compound, Insulone heater hoses are spiral-reinforced and feature an insulating layer with a special compound for excellent burst strength and heat resistance. Insulone heater hoses are compatible with all common coolants and coolant additives. Features Hose Material:EPDM. Hose Finish:Black. Hose End - 0.625 in. Hose Length - 50 ft.. Type - Single I.D. Hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.