Shop DAYCO
Create Account
80416 Molded Coolant Hose 36 In.
- Mfr # D35-80416
- Zoro # G024198711
product price:Â
$
37.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-80416
- Zoro #
- G024198711
- UPC #
- -
- Country of Origin
- China
Description
90 Degree Molded Coolant Hose is designed for vehicles that require special heater hoses with a molded 90 degree elbow to fit tight engine compartment routings. Multiple 90 degree hoses can be used with plastic connectors to fit complex routings. Features Knitted reinforcement and all synthetic EPDM construction provides the high strength and resistance to oil, mud, salt, road debris, ozone, coolants, and temperature variations of -40 degrees F ( -40 degrees C) to +257 degrees F ( +125 degrees C). The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance. Meets SAE J20R4, Class D-1 requirements. Meets Type EC electro-chemical requirements as specified in SAE J1684. Hose Length - 36 in.. Type - Single I.D. Hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.