Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80417 Molded Coolant Hose 48 In.

  • Mfr # D35-80417

  • Zoro # G516321627


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35-80417
Zoro #
G516321627
UPC #
-
Country of Origin
China

Description

90 Degree Molded Coolant Hose is designed for vehicles that require special heater hoses with a molded 90 degree elbow to fit tight engine compartment routings. Multiple 90 degree hoses can be used with plastic connectors to fit complex routings. Features Knitted reinforcement and all synthetic EPDM construction provides the high strength and resistance to oil mud salt road debris ozone coolants and temperature variations of -40°F (-40°C) to +257°F (+125°C) The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance Meets SAE J20R4 Class D-1 requirements Meets Type EC electro-chemical requirements as specified in SAE J1684 Hose Length - 48 in. Type - Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.