Zoro Homepage

81-94 Chev/Chry/Dodge/Eagle/Isuzu/Pont/T Heater Hose, 87634

  • Mfr # 87634

  • Zoro # G6865760


product price: $13.25
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",3/4"
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87634
Zoro #
G6865760
UPC #
38244600250
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",3/4"
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
3/4 in
Trunk Height
10 in

Details

Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.