82-06 Numerous Applications Radiator Hose, 71149
Mfr # 71149
Zoro # G2135302
product price: $14.89
/eaKey Features
Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-5/16 in
End 1 Inside Diameter
1 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71149
Zoro #
G2135302
UPC #
38244138746
Country of Origin
Unknown
Dimensions
Inside Dia.
1-5/16 in
End 1 Inside Diameter
1 5/16 in
End 2 Inside Diameter
1 5/16 in
Trunk Height
10 1/4 in
Details
Color
Black
Material
EPDM
Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.