Zoro Homepage

82-93 FORD/MERCURY 2.3L

  • Mfr # 71555

  • Zoro # G302151360


product price: $18.39
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 7/32",1 5/16"
Trunk Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71555
Zoro #
G302151360
UPC #
38244148714
Country of Origin
Unknown

Dimensions

Inside Dia.
1 7/32",1 5/16"
Trunk Height
17 in
End 1 Inside Diameter
1 7/32 in
End 2 Inside Diameter
1 5/16 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.