
82-96 CHEV/GMC/MITSHD TK 5.9/6.2L
Mfr # 71145
Zoro # G902151425
product price: $17.99
/eaKey Features
Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 3/4",2 1/16"
Hose Type
Dual I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71145
Zoro #
G902151425
UPC #
38244138708
Country of Origin
Unknown
Dimensions
Inside Dia.
1 3/4",2 1/16"
End 2 Inside Diameter
2 1/16 in
Trunk Height
17 in
End 1 Inside Diameter
1 3/4 in
Details
Finish
Black
Color
Black
Material
EPDM
Hose Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.