Zoro Homepage

83-84 ISUZU 1.9L

  • Mfr # 70893

  • Zoro # G802151914


product price: $17.69
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
3/4",3/4"
Hose Type
Single I.D. Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70893
Zoro #
G802151914
UPC #
38244136452
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",3/4"
End 1 Inside Diameter
3/4 in
Trunk Height
18 3/4 in
End 2 Inside Diameter
3/4 in

Details

Finish
Black
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.