83-89 Porsche 2.5/2.7L Radiator Hose, 71355
Mfr # 71355
Zoro # G2131951
product price:Â $15.25
/eaKey Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-3/8 in; End 2: 1-7/16 in
End 1 Inside Diameter
1 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71355
Zoro #
G2131951
UPC #
38244140763
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-3/8 in; End 2: 1-7/16 in
End 1 Inside Diameter
1 3/8 in
Trunk Height
21 1/8 in
End 2 Inside Diameter
1 7/16 in
Details
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.