Zoro Homepage

84-86 Jeep 2.8L Radiator Hose, 71238

  • Mfr # 71238

  • Zoro # G2143352


product price: $24.75
/ea

Key Features

Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-1/4 in; End 2: 1-1/2 in
Trunk Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71238
Zoro #
G2143352
UPC #
38244139620
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-1/4 in; End 2: 1-1/2 in
Trunk Height
18 in
End 1 Inside Diameter
1 1/4 in
End 2 Inside Diameter
1 1/2 in

Details

Color
Black
Material
EPDM
Type
Dual I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.