Zoro Homepage

84-91 HONDA 1.3/1.5/1.6L

  • Mfr # 71227

  • Zoro # G602151589


product price: $21.85
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1",1"
Contains Protective Sleeve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71227
Zoro #
G602151589
UPC #
38244139514
Country of Origin
Unknown

Dimensions

Inside Dia.
1",1"
End 1 Inside Diameter
1 in
Trunk Height
21 1/4 in
End 2 Inside Diameter
1 in

Details

Finish
Black
Material
EPDM
Color
Black
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.