84-97 Numerous Applications Heater Hose, 86802
Mfr # 86802
Zoro # G8550146
original price: $5.99
new price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Material
EPDM
Color
Black
Inside Dia.
5/16",5/16"
Trunk Height
4 1/4 in
End 2 Inside Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86802
Zoro #
G8550146
UPC #
38244599561
Country of Origin
Unknown
Dimensions
Inside Dia.
5/16",5/16"
Trunk Height
4 1/4 in
End 2 Inside Diameter
5/16 in
End 1 Inside Diameter
5/16 in
Details
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.