
85-91 HONDA 2.0/2.1L
Mfr # 86502
Zoro # G302149466
product price: $17.05
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
9/32",9/32"
Hose Type
Single I.D. Hose
End 1 Inside Diameter
9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86502
Zoro #
G302149466
UPC #
38244599523
Country of Origin
Unknown
Dimensions
Inside Dia.
9/32",9/32"
End 1 Inside Diameter
9/32 in
End 2 Inside Diameter
9/32 in
Trunk Height
9 1/4 in
Details
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.