Zoro Homepage

85-94 Chevrolet/Gmc 4.3L Heater Hose, 86090

  • Mfr # 86090

  • Zoro # G8561562


product price: $21.05
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
23/32",23/32"
Trunk Height
28 in
Contains Protective Sleeve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86090
Zoro #
G8561562
UPC #
38244238392
Country of Origin
Unknown

Dimensions

Inside Dia.
23/32",23/32"
Trunk Height
28 in
End 1 Inside Diameter
23/32 in
End 2 Inside Diameter
23/32 in

Details

Material
EPDM
Color
Black
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.