This item is Discontinued.

Dayco 86-93 Asuna/Ford/Merc/Pont 1.6/2.5L Radiator Hose, 71300 71300

86-93 Asuna/Ford/Merc/Pont 1.6/2.5L Radiator Hose, 71300 (Discontinued)

  • Mfr # 71300
  • Zoro # G2148374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71300
Zoro #
G2148374
UPC #
38244140213
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-1/4 in; End 2: 1-1/2 in
Trunk Height
18 1/2 in
End 2 Inside Diameter
1 1/2 in
End 1 Inside Diameter
1 1/4 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.