Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86-94 Chev/Ford/Linc/Merc/Pont 2.5/3.1/5 Heater Hose, 87635

  • Mfr # 87635

  • Zoro # G8554459


product price: $10.99
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",3/4"
End 1 Inside Diameter
5/8 in
Trunk Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87635
Zoro #
G8554459
UPC #
38244600267
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",3/4"
End 1 Inside Diameter
5/8 in
Trunk Height
9 in
End 2 Inside Diameter
3/4 in

Details

Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.