Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

87-03 BUICK/OLDS/PONT/SAAB 2.0/2.1/2.3L

  • Mfr # 71367

  • Zoro # G002151561


product price: $16.65
/ea

Key Features

Material
EPDM
Color
Black
Finish
Black
Inside Dia.
1 1/4",1 1/4"
End 2 Inside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71367
Zoro #
G002151561
UPC #
38244140886
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/4",1 1/4"
End 2 Inside Diameter
1 1/4 in
Trunk Height
21 5/8 in
End 1 Inside Diameter
1 1/4 in

Details

Material
EPDM
Color
Black
Finish
Black
Hose Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.