Zoro Homepage

87-91 Volvo 2.3L Radiator Hose, 71497

  • Mfr # 71497

  • Zoro # G2129842


product price: $47.35
/ea

Key Features

Color
Black
Material
EPDM
Type
Branched Hose
Inside Dia.
End 1: 1-3/16 in; End 2: 1-11/32 in; End 3: 3/8 in
Trunk Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71497
Zoro #
G2129842
UPC #
38244142170
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-3/16 in; End 2: 1-11/32 in; End 3: 3/8 in
Trunk Height
14 in
End 3 Inside Diameter
3/8 in
End 1 Inside Diameter
1 3/16 in
End 2 Inside Diameter
1 11/32 in

Details

Color
Black
Material
EPDM
Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.