87-96 Ford Truck 4.9 Belt Tensioner, 89393
Mfr # 89393
Zoro # G8963776
product price: $69.88
/eaKey Features
Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Belt Type
Serpentine
Direction
Counter Clock Wise
Pulley 1 Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89393
Zoro #
G8963776
UPC #
36687686602
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Pulley 1 Width
32.25 mm
Details
Type
Automatic
Belt Type
Serpentine
Direction
Counter Clock Wise
Pulley 1 Flat
Yes
Number of Pulleys
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.