Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

88-93 BUICK/CHEV/OLDS/PONT 2.8/3.1L

  • Mfr # 71417

  • Zoro # G902151456


product price: $19.65
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 1/4",1 1/4"
Contains Protective Sleeve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71417
Zoro #
G902151456
UPC #
38244141371
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/4",1 1/4"
End 2 Inside Diameter
1 1/4 in
End 1 Inside Diameter
1 1/4 in
Trunk Height
17 3/4 in

Details

Finish
Black
Color
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.