
88-95 CHEVROLET/GMC 5.0/5.7L
Mfr # 71884
Zoro # G502151887
product price: $15.69
/eaKey Features
Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 1/4",1 1/2"
Hose Type
Dual I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71884
Zoro #
G502151887
UPC #
38244711062
Country of Origin
Unknown
Dimensions
Inside Dia.
1 1/4",1 1/2"
End 2 Inside Diameter
1 1/2 in
End 1 Inside Diameter
1 1/4 in
Trunk Height
24 in
Details
Color
Black
Finish
Black
Material
EPDM
Hose Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.