88-99 Cadillac/Chev/Gmc 5.0/5.7L Radiator Hose, 71428
Mfr # 71428
Zoro # G2144734
product price: $24.19
/eaKey Features
Material
EPDM
Color
Black
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-1/2 in; End 2: 1-3/4 in
End 1 Inside Diameter
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71428
Zoro #
G2144734
UPC #
382441414876
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-1/2 in; End 2: 1-3/4 in
End 1 Inside Diameter
1 1/2 in
Trunk Height
15 1/4 in
End 2 Inside Diameter
1 3/4 in
Details
Material
EPDM
Color
Black
Type
Dual I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.