Zoro Homepage

89-94 Eagle-Mitsu-Plymouth 1.8-2.0L Heater Hose, 87875

  • Mfr # 87875

  • Zoro # G8546092


original price: $26.75
5% off
new price: $25.15
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",5/8"
Hose Type
Single I.D. Hose
Trunk Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87875
Zoro #
G8546092
UPC #
36687695888
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",5/8"
Trunk Height
11 in
End 2 Inside Diameter
5/8 in
End 1 Outside Diameter
15/16 in
End 1 Inside Diameter
5/8 in
End 2 Outside Diameter
15/16 in

Details

Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.