Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89-94 Nissan 1.6L

  • Mfr # PB1537N

  • Zoro # G100633266


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.434 in
Timing Marks
Yes
Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Crank Bore
26.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1537N
Zoro #
G100633266
UPC #
317010112274
Country of Origin
Unknown

Dimensions

Overall Width
2.434 in
Nose Outside Diameter
1.575 in
Ring Width
58.5 mm
Overall Outside Diameter
5.788 in

Details

Timing Marks
Yes
Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Crank Bore
26.97 mm
Pulley 1 Number Of Grooves
4 mm
Pulley 2 Type
Serpentine
Number of Integrated Pulleys
3

Description

89-94 Nissan 1.6L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.