89-95 Ford 3L Radiator Hose, 71653
Mfr # 71653
Zoro # G2105360
product price: $14.95
/eaKey Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-13/32 in; End 2: 15/32 in
Contains Protective Sleeve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71653
Zoro #
G2105360
UPC #
38244158744
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-13/32 in; End 2: 15/32 in
End 2 Inside Diameter
15/32 in
End 1 Inside Diameter
1 13/32 in
Trunk Height
14 in
Details
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.