Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89-99 CHEV HD/GMC HDDU/ISUZU HD T 3.9L

  • Mfr # 71568

  • Zoro # G302151261


product price: $59.89
/ea

Key Features

Material
EPDM
Finish
Black
Color
Black
Inside Dia.
1 7/16",1 3/4"
Trunk Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71568
Zoro #
G302151261
UPC #
38244148844
Country of Origin
Unknown

Dimensions

Inside Dia.
1 7/16",1 3/4"
Trunk Height
19 in
End 1 Inside Diameter
1 7/16 in
End 2 Inside Diameter
1 3/4 in

Details

Material
EPDM
Finish
Black
Color
Black
Hose Type
Dual I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.