Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89007 Idler And Tensioner Pulley - Steel

  • Mfr # D35-89007

  • Zoro # G915766838


product price: $59.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35-89007
Zoro #
G915766838
UPC #
038244156955
Country of Origin
China

Description

Idler/Tensioner Pulleys are built with smoother surfaces and tighter dimensional tolerances which translates to less vibration and therefore longer pulley life. Features -Double high temperature seals to assure peak bearing performance -Flat pulley that contains specially formulated glass-filled polymers to insure a high strength cooler running wear resistant plastic pulley -Meets or exceeds OE quality -Pulley Type - Serpentine. -Pulley Material - Steel. -Max Belt Width - 06 Rib. -Bearing ID - 17 mm. -Pulley Diameter - 76 mm. -Pulley Width - 31 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.