Zoro Homepage

90-00 CHEVHEAVY/GMCHEAVYDU 6/7/7.4L

  • Mfr # 71565

  • Zoro # G702151359


product price: $46.19
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
2 1/4",2 1/4"
Trunk Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71565
Zoro #
G702151359
UPC #
38244148813
Country of Origin
Unknown

Dimensions

Inside Dia.
2 1/4",2 1/4"
Trunk Height
14 in
End 1 Inside Diameter
2 1/4 in
End 2 Inside Diameter
2 1/4 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.