Zoro Homepage

90-04 NISSAN 2.4L

  • Mfr # 71626

  • Zoro # G902151234


product price: $23.19
/ea

Key Features

Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 11/32",1 11/32"
End 1 Inside Diameter
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71626
Zoro #
G902151234
UPC #
38244159703
Country of Origin
Unknown

Dimensions

Inside Dia.
1 11/32",1 11/32"
End 1 Inside Diameter
1 11/32 in
Trunk Height
14 1/2 in
End 2 Inside Diameter
1 11/32 in

Details

Color
Black
Finish
Black
Material
EPDM
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.