Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90-97 Nissan Balancer, Pb1785N

  • Mfr # PB1785N

  • Zoro # G4395381


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.969 in
Pulley 1 Number Of Grooves
1 mm
Timing Marks
Yes
Pulley 2 Outside Diameter
158.00 mm
Overall Outside Diameter
6.221 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1785N
Zoro #
G4395381
UPC #
9317010017852
Country of Origin
Unknown

Dimensions

Overall Width
2.969 in
Pulley 2 Outside Diameter
158.00 mm
Overall Outside Diameter
6.221 in
Pulley 1 Outside Diameter
146.00 mm
Nose Outside Diameter
1.812 in
Ring Width
60.00 mm

Details

Pulley 1 Number Of Grooves
1 mm
Timing Marks
Yes
Pulley 1 Type
V-Belt
Bolt Hole Quantity
6
Crank Bore
1.182 in
Number of Integrated Pulleys
3
Pulley 2 Number Of Grooves
1 mm
Pulley 2 Type
V-Belt
Outer Ring Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.