Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

91-04 Chev/Ford/Linc/Merc/Pont 4.6/5.7L Heater Hose, 86099

  • Mfr # 86099

  • Zoro # G8562238


original price: $14.89
4% off
new price: $14.29
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
19/32",23/32"
Trunk Height
9 in
End 1 Inside Diameter
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86099
Zoro #
G8562238
UPC #
38244244300
Country of Origin
Unknown

Dimensions

Inside Dia.
19/32",23/32"
Trunk Height
9 in
End 1 Inside Diameter
19/32 in
End 2 Inside Diameter
23/32 in

Details

Color
Black
Material
EPDM
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.